Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 3/16"

  • Mfr # TDD108Z04763

  • Zoro # G2729839


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Overall Length
199 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD108Z04763
Zoro #
G2729839
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in
Overall Length
199 mm
Depth:Dia. Ratio
30xD
Flute Length
157 mm
Shank Dia.
5 mm
Maximum Drilling Depth
146.00 mm
Drill Length Class
Extended-Length
Shank Length
34 mm
Drill Point Length
0.9820mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.1875
Cutting Direction
Right Hand
List Number
TDD108
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD108
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WU20PD
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Number of Coolant Holes
2
Sheeter Drill
No
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 146.00 mm, Fractional Inch, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.