Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 5.50mm

  • Mfr # TDD107Z05500

  • Zoro # G2730493


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Length
203 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD107Z05500
Zoro #
G2730493
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
5.5 mm
Overall Length
203 mm
Flute Length
157 mm
Depth:Dia. Ratio
25xD
Shank Dia.
6 mm
Maximum Drilling Depth
144.00 mm
Drill Length Class
Extended-Length
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.1410mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2165
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
TDD107
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD107
Measurement System
Metric
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Number of Coolant Holes
2
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
WU20PD

Description

Extra Long Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 144.00 mm, Metric, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.