Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 6.80mm

  • Mfr # TDD106Z06800

  • Zoro # G2731099


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Overall Length
197 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD106Z06800
Zoro #
G2731099
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.8 mm
Overall Length
197 mm
Flute Length
154 mm
Depth:Dia. Ratio
20xD
Shank Dia.
7 mm
Shank Length
38 mm
Maximum Drilling Depth
138.00 mm
Drill Point Length
1.4210mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2677
List Number
TDD106
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD106
Measurement System
Metric
Sheeter Drill
No
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PD
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 138.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.