Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 7.50mm

  • Mfr # TDD105Z07500

  • Zoro # G2731038


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Overall Length
181 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z07500
Zoro #
G2731038
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
7.5 mm
Overall Length
181 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
15xD
Flute Length
136 mm
Maximum Drilling Depth
119.00 mm
Drill Length Class
Extended-Length
Shank Length
40 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.5720mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2953
List Number
TDD105
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD105
Measurement System
Metric
Drill Bit Point Type
Conical Point
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 119.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.