Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 8.50mm

  • Mfr # TDD107Z08500

  • Zoro # G2729811


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Length
290 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD107Z08500
Zoro #
G2729811
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8.5 mm
Overall Length
290 mm
Shank Dia.
9 mm
Flute Length
238 mm
Depth:Dia. Ratio
25xD
Drill Length Class
Extended-Length
Shank Length
42 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
219.00 mm
Drill Point Length
1.79mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3346
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
ANSI, ISO
List Number
TDD107
Coolant Fed
Coolant Through
Series
TDD107
Measurement System
Metric
Number of Coolant Holes
2
Primary Material Application ISO Code
K, P
Material Grade - Machining
WU20PD
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 219.00 mm, Metric, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.