Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 9/32"

  • Mfr # TDD108Z07145

  • Zoro # G2729909


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Overall Length
301 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD108Z07145
Zoro #
G2729909
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9/32 in
Overall Length
301 mm
Depth:Dia. Ratio
30xD
Shank Dia.
8 mm
Flute Length
242 mm
Drill Point Length
1.4950mm
Maximum Drilling Depth
225.00 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length
Shank Length
40 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2813
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
TDD108
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD108
Sheeter Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Material Grade - Machining
WU20PD
Measurement System
Fractional Inch
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P

Description

Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 225.00 mm, Fractional Inch, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.