Shop WIDIA
See all product information
Create Account
Four-Flute Solid Carbide End Mill
- Mfr # 4X0EE19007RCT
- Zoro # G216118664
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X0EE19007RCT
- Zoro #
- G216118664
- UPC #
- -
- Country of Origin
- Israel
- Number of Flutes
- 4
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Style
- Corner-Radius
- List Number
- 4X0E
- Primary Material Application ISO Code
- K, M, P
- Secondary Material Application ISO Code
- H, S
- Measurement System
- Inch
- Shank Type - Machining
- Straight
- Material - Machining
- Carbide
- Flute Spacing
- Variable
- Series
- Varimill(TM) Xtreme(TM)
- Flute Type
- Spiral
- Material Grade - Machining
- WS15PE
- Max. Helix Angle
- 39 Degrees
- Finish - Machining
- AlTiN
- Min. Helix Angle
- 37 Degrees
- Secondary Material Application
- Hardened Steel, Nickel, Titanium
- Primary Material Application
- Cast Iron, Hardened Steel, Stainless Steel, Steel
Dimensions
- Corner Radius
- 0.06 in
- Shank Dia.
- 3/4 in
- Milling Dia.
- 0.75 in
- Overall Length
- 4 in
- Length of Cut
- 1.5 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Four-Flute Solid Carbide End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.