Four-Flute Solid Carbide End Mill
- Mfr # 4X1BE13005RXT
- Zoro # G516118852
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
2 in
Single End/Double End
Single
Shank Dia.
1/2 in
Series
Varimill(TM) Xtreme(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X1BE13005RXT
- Zoro #
- G516118852
- UPC #
- -
- Country of Origin
- Israel
- Number of Flutes
- 4
- Single End/Double End
- Single
- Series
- Varimill(TM) Xtreme(TM)
- End Mill Style
- Ball Nose
- List Number
- 4X1B
- Measurement System
- Inch
- Standards
- ANSI
- Flute Type
- Spiral
- Finish - Machining
- AlTiN
- Primary Material Application
- Cast Iron, Hardened Steel, Stainless Steel, Steel
- Shank Type - Machining
- Straight
- Material - Machining
- Carbide
- Material Grade - Machining
- WS15PE
- Primary Material Application ISO Code
- H, K, M, P, S
- Flute Spacing
- Variable
Dimensions
- Length of Cut
- 2 in
- Shank Dia.
- 1/2 in
- Milling Dia.
- 0.5 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Four-Flute Solid Carbide End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.