Shop WIDIA

Four-Flute Solid Carbide End Mill

  • Mfr # 4X1EE19007RAT
  • Zoro # G716118676

product price: 
$
428.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Overall Length
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4X1EE19007RAT
Zoro #
G716118676
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/4 in
Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
0.75 in
Wire Rope Length
5 in
Length
5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
4X1E
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
WS15PE
Secondary Material Application ISO Code
H, S
Max. Helix Angle
39 Degrees
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Spacing
Variable
Min. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Series
Varimill(TM) Xtreme(TM)
Secondary Material Application
Hardened Steel, Nickel, Titanium
Finish - Machining
AlTiN

Description

Four-Flute Solid Carbide End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.