Zoro Homepage

General Purpose SC End Mill

  • Mfr # D0140450T011S

  • Zoro # G7863410


product price: $29.89
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0140450T011S
Zoro #
G7863410
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension Type
Metric
Milling Diameter
4.50mm
Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
4.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
Grade
TIALN
Item
Square End Mill
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Square
Measurement System
Metric
Material Grade - Machining
TiAlN
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees

Description

Square End Mill, 4.5 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 11 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.