Shop WIDIA

Grooving/Parting Blade, 12.00mm, RH

  • Mfr # 6498460
  • Zoro # G3761315

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Series
WGC
Cutting Direction
Right Hand
Rake
3 Degrees Axial
Overall Length
47.75mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6498460
Zoro #
G3761315
UPC #
4059782930421
Country of Origin
United States

Dimensions

Overall Length
47.75mm
Max. Grooving Width
3.00mm
Depth of Cut
12.00mm
Cutting Height
20.72 mm
Wire Rope Length
47.75mm
Length
47.75mm
Fits Chest Size
Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries

Details

Item
Cut-Off and Grooving Blade
Coolant Fed
Non-Coolant Through
Series
WGC
Cutting Direction
Right Hand
Rake
3 Degrees Axial
ANSI Code
WGCM50R0312MC
Features
Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Toolholder Style
WGCM
Number of Insert Pockets
1
ISO Number
WGCM50R0312MC
Product Family
WGC
Cutting Application
Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
Blade Material
High Speed Steel

Description

Cut-Off and Grooving Blade, Right Hand, High Speed Steel, ANSI Code WGCM50R0312MC, Coolant Fed Non-Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 20.72 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.