Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 16.00mm, Neutral
- Mfr # 6498989
- Zoro # G3840442
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Style
WGC
Material
Steel
Length
90.25mm
Angle
90 Degrees
Rake
3.5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6498989
- Zoro #
- G3840442
- UPC #
- 4059782937338
- Country of Origin
- Germany
- Style
- WGC
- Material
- Steel
- Angle
- 90 Degrees
- Item
- Cut-Off and Grooving Blade
- Rake
- 3.5 Degrees Axial
- Coolant Fed
- Non-Coolant Through
- Series
- WGC
- ANSI Code
- WGCBSN19G1F16
- Number of Insert Pockets
- 2
- Cutting Direction
- Neutral
- Product Family
- WGC
- Blade Material
- High Speed Steel
- Toolholder Style
- WGCBS
- Compatible Hardware
- SCW5E Wrench
- Features
- Universal Pocket for Holding all Insert Geometries
- Cutting Application
- Cut-Off, Grooving, Outside Diameter Deep Grooving
- ISO Number
- WGCBSN19G1F16
Dimensions
- Length
- 90.25mm
- Max. Grooving Width
- 1.60mm
- Cutting Height
- 15.45 mm
- Blade Width
- 1.30mm
- Overall Length
- 90.25mm
- Depth of Cut
- 16.00mm
- Wire Rope Length
- 90.25mm
- Fits Chest Size
- Universal Pocket for Holding all Insert Geometries
Description
Cut-Off and Grooving Blade, Neutral, High Speed Steel, Blade Width 1.30mm, ANSI Code WGCBSN19G1F16, Compatible Hardware SCW5E Wrench, Coolant Fed Non-Coolant Through, Cutting Application Cut-Off, Grooving, Outside Diameter Deep Grooving, Cutting Height 15.45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.