Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 19.05mm, LH
- Mfr # 5359147
- Zoro # G3751813
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Series
WMT
Toolholder Style
WMTWGM
Depth of Cut
19.05mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5359147
- Zoro #
- G3751813
- UPC #
- 4050839446513
- Country of Origin
- Germany
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Series
- WMT
- Toolholder Style
- WMTWGM
- Insert Holding Type
- Top Clamping
- ANSI Code
- WMTWGML619B052-070
- Product Family
- WMT
- Cutting Location
- External
- Cutting Application
- Face Grooving
- ISO Number
- WMTWGML619B052-070
- Blade Material
- High Speed Steel
- For Toolholder
- WMT Modular Toolholders
- Number of Insert Pockets
- 1
Dimensions
- Depth of Cut
- 19.05mm
- Max. Workpiece Dia.
- 70.00mm
- Min. Workpiece Dia.
- 52.00mm
- Max. Grooving Width
- 6.00mm
- Seat Size
- 6
Description
Cut-Off and Grooving Blade, WMT, Left Hand, Face Grooving, Seat Size 6, ANSI Code WMTWGML619B052-070, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.