Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Parting Blade, 19.10mm, RH

  • Mfr # 348105

  • Zoro # G3749993


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52.07mm
Cutting Direction
Right Hand
For Toolholder
WMT Toolholders
ISO Number
WMTSLSR2B19S
Max. Grooving Width
2.38mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348105
Zoro #
G3749993
UPC #
4021169685187
Country of Origin
United States

Dimensions

Overall Length
52.07mm
Max. Grooving Width
2.38mm
Depth of Cut
19.10mm

Details

Item
Cut-Off and Grooving Blade
Cutting Direction
Right Hand
For Toolholder
WMT Toolholders
ISO Number
WMTSLSR2B19S
Number of Insert Pockets
1
Cutting Application
Cut-Off, Grooving, Turning
Toolholder Style
WMTSLS
Product Family
WMT

Description

Cut-Off and Grooving Blade, Right Hand, Cutting Application Cut-Off, Grooving, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.