Zoro Homepage

Grooving/Parting Blade, 21.59mm, LH

  • Mfr # 350114

  • Zoro # G3763040


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
57.15mm
Max. Grooving Width
6.36mm
ISO Number
WMTSLSL622N
Depth of Cut
21.59mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350114
Zoro #
G3763040
UPC #
4021169654589
Country of Origin
United States

Dimensions

Overall Length
57.15mm
Max. Grooving Width
6.36mm
Depth of Cut
21.59mm

Details

Item
Cut-Off and Grooving Blade
Cutting Direction
Left Hand
ISO Number
WMTSLSL622N
For Toolholder
SLS Boring Bars
Toolholder Style
WMTSLS
Cutting Application
Cut-Off, Grooving, Turning
Number of Insert Pockets
1
Product Family
WMT

Description

Cut-Off and Grooving Blade, Left Hand, Cutting Application Cut-Off, Grooving, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.