Zoro Homepage

Grooving/Parting Blade, 21.59mm, RH

  • Mfr # 350113

  • Zoro # G3751165


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
57.15mm
Cutting Direction
Right Hand
Toolholder Style
WMTSLS
Product Family
WMT
Cutting Application
Cut-Off, Grooving, Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350113
Zoro #
G3751165
UPC #
4021169681646
Country of Origin
United States

Dimensions

Overall Length
57.15mm
Max. Grooving Width
6.36mm
Depth of Cut
21.59mm

Details

Item
Cut-Off and Grooving Blade
Cutting Direction
Right Hand
Toolholder Style
WMTSLS
Product Family
WMT
Cutting Application
Cut-Off, Grooving, Turning
For Toolholder
SLS Boring Bars
Number of Insert Pockets
1
ISO Number
WMTSLSR622N

Description

Cut-Off and Grooving Blade, Right Hand, Cutting Application Cut-Off, Grooving, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.