Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 22.00mm, LH
- Mfr # 5359126
- Zoro # G3728250
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Insert Shape
Grooving
Coolant Fed
Non-Coolant Through
Max. Grooving Width
6.00mm
Depth of Cut
22.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5359126
- Zoro #
- G3728250
- UPC #
- 4050839444625
- Country of Origin
- Germany
- Material
- High Speed Steel
- Item
- Cut-Off and Grooving Blade
- Insert Shape
- Grooving
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Toolholder Style
- WMTWGM
- Insert Holding Type
- Top Clamping
- Product Family
- WMT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTWGML622S
- ANSI Code
- WMTWGML622S
- Cutting Location
- External
- Series
- WMT
- Blade Material
- High Speed Steel
- Measurement System
- Metric
- Number of Insert Pockets
- 1
- For Toolholder
- WMT Modular Toolholders
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Max. Grooving Width
- 6.00mm
- Depth of Cut
- 22.00mm
- Seat Size
- 6
- Blade Width
- 4.78mm
Description
Cut-Off and Grooving Blade, WMT, Left Hand, Cut-Off, Grooving, Profiling, Turning, Seat Size 6, ANSI Code WMTWGML622S, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.