Grooving/Parting Blade, 22.20mm, LH
Mfr # 348108
Zoro # G3751509
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Overall Length
54.60mm
Cutting Direction
Left Hand
Cutting Application
Cut-Off, Grooving, Turning
Depth of Cut
22.20mm
Toolholder Style
WMTSLS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348108
Zoro #
G3751509
UPC #
4021169685033
Country of Origin
United States
Dimensions
Overall Length
54.60mm
Depth of Cut
22.20mm
Max. Grooving Width
3.00mm
Details
Item
Cut-Off and Grooving Blade
Cutting Direction
Left Hand
Cutting Application
Cut-Off, Grooving, Turning
Toolholder Style
WMTSLS
Product Family
WMT
Number of Insert Pockets
1
ISO Number
WMTSLSL322S
For Toolholder
WMT Toolholders
Description
Cut-Off and Grooving Blade, Left Hand, Cutting Application Cut-Off, Grooving, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.