Grooving/Parting Blade, 25.40mm, RH
Mfr # 348113
Zoro # G3750851
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
57.15mm
Toolholder Style
WMTSLS
Cutting Application
Cut-Off, Grooving, Turning
Product Family
WMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348113
Zoro #
G3750851
UPC #
4021169683572
Country of Origin
United States
Dimensions
Overall Length
57.15mm
Max. Grooving Width
6.36mm
Depth of Cut
25.40mm
Details
Item
Cut-Off and Grooving Blade
Cutting Direction
Right Hand
Toolholder Style
WMTSLS
Cutting Application
Cut-Off, Grooving, Turning
Product Family
WMT
Number of Insert Pockets
1
ISO Number
WMTSLSR625S
For Toolholder
WMT Toolholders
Description
Cut-Off and Grooving Blade, Right Hand, Cutting Application Cut-Off, Grooving, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.