Shop WIDIA
See all product information
Create Account
Grooving/Parting Blade, 26.00mm, LH
- Mfr # 6498897
- Zoro # G3751210
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Series
WGC
Rake
3 Degrees Axial
Cutting Direction
Left Hand
Overall Length
59.62mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6498897
- Zoro #
- G3751210
- UPC #
- 4059782933934
- Country of Origin
- Italy
Dimensions
- Overall Length
- 59.62mm
- Max. Grooving Width
- 6.00mm
- Cutting Height
- 28.76 mm
- Depth of Cut
- 26.00mm
- Wire Rope Length
- 59.62mm
- Length
- 59.62mm
- Fits Chest Size
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
Details
- Item
- Cut-Off and Grooving Blade
- Coolant Fed
- Coolant Through
- Series
- WGC
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- ANSI Code
- WGCM65L0626MC
- Toolholder Style
- WGCM
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling
- Product Family
- WGC
- Features
- Maximum Support for Specific Groove Width and Straight Clearance for Unlimited Diameter, Universal Pocket for Holding all Insert Geometries
- ISO Number
- WGCM65L0626MC
- Blade Material
- High Speed Steel
- Number of Insert Pockets
- 1
Description
Cut-Off and Grooving Blade, Left Hand, High Speed Steel, ANSI Code WGCM65L0626MC, Coolant Fed Coolant Through, Cutting Application Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Cutting Height 28.76 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.