Zoro Homepage

Grooving/Parting Insert

  • Mfr # 510114

  • Zoro # G3597971


product price: $26.69
/ea
Sold in multiples of 5 for $133.45

Key Features

Style
S-LOC
Width
0.0475 in
Chip-Breaker
No
Grade
M40
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510114
Zoro #
G3597971
UPC #
4021169677519
Country of Origin
United States

Dimensions

Width
0.0475 in
Depth of Cut
0.0820 in
Max. Grooving Width
0.0475 in

Details

Item
Parting and Grooving Insert
Style
S-LOC
Chip-Breaker
No
Grade
M40
Cutting Direction
Left Hand
Application
Grooving
Insert Style
S-LOC
Lead Angle
3 Degrees
ISO Number
510114
ANSI Code
510114
Hole Type
No Hole
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Cutting Application
Grooving
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
M40
Primary Material Application ISO Code
M, P
Finish - Machining
TiN

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0475 in, ANSI Code 510114, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.