Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 581101

  • Zoro # G3594429


product price: $31.79
/ea
Sold in multiples of 5 for $158.95

Key Features

Style
MTC
Insert Seat Size
3
Width
1/8 in
Chip-Breaker
Yes
Grade
M40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581101
Zoro #
G3594429
UPC #
4021169787027
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
1/8 in
Insert Size
3
Overall Length
1 in
Max. Grooving Width
1/8 in
Reference Length
1 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M40
Cutting Direction
Neutral
Insert Style
MTC
ISO Number
581101
Application
Grooving
Cutting Location
External
Primary Material Application ISO Code
K
Manufacturer Grade
M40
Measurement System
Fractional Inch
ANSI Code
581101
Side Cutting Edge Angle
180 Degrees
Material - Machining
Carbide
Number of Cutting Sides
2
Hole Type
No Hole
Primary Material Application
Cast Iron
Finish - Machining
TiN
Cutting Application
Grooving
Coating Process
PVD

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, Side Cutting Edge Angle 180 Degrees , ANSI Code 581101, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.