Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 581103

  • Zoro # G3595232


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
5
Width
3/16 in
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581103
Zoro #
G3595232
UPC #
4021169786877
Country of Origin
United States

Dimensions

Insert Seat Size
5
Width
3/16 in
Overall Length
1-1/8 in
Insert Size
5
Max. Grooving Width
3/16 in
Reference Length
1-1/8 in
Seat Size
5

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Neutral
Application
Grooving
Insert Style
MTC
ISO Number
581103
Measurement System
Fractional Inch
Number of Cutting Sides
2
Side Cutting Edge Angle
180 Degrees
Cutting Application
Grooving
Finish - Machining
TiAlN
Cutting Location
External
Primary Material Application ISO Code
K
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
581103
Manufacturer Grade
M43
Primary Material Application
Cast Iron
Hole Type
No Hole

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, Side Cutting Edge Angle 180 Degrees , ANSI Code 581103, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.