Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 581103

  • Zoro # G3599992


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
5
Width
3/16 in
Chip-Breaker
Yes
Grade
M45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581103
Zoro #
G3599992
UPC #
4021169786839
Country of Origin
United States

Dimensions

Insert Seat Size
5
Width
3/16 in
Insert Size
5
Overall Length
1-1/8 in
Seat Size
5
Reference Length
1-1/8 in
Max. Grooving Width
3/16 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Neutral
Application
Grooving
Insert Style
MTC
ISO Number
581103
Primary Material Application
Cast Iron
Manufacturer Grade
M45
Hole Type
No Hole
Cutting Location
External
Cutting Application
Grooving
Primary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Sides
2
Measurement System
Fractional Inch
Side Cutting Edge Angle
180 Degrees
Coating Process
PVD
ANSI Code
581103
Finish - Machining
TiCN

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, Side Cutting Edge Angle 180 Degrees , ANSI Code 581103, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.