Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 581110

  • Zoro # G3594480


product price: $35.19
/ea
Sold in multiples of 5 for $175.95

Key Features

Style
MTC
Insert Seat Size
6
Width
6.00mm
Chip-Breaker
Yes
Grade
M45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581110
Zoro #
G3594480
UPC #
4021169786143
Country of Origin
United States

Dimensions

Insert Seat Size
6
Width
6.00mm
Insert Size
6
Overall Length
28.60mm
Max. Grooving Width
6.00mm
Reference Length
28.60mm
Seat Size
6

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Neutral
Insert Style
MTC
ISO Number
581110
Application
Grooving
Hole Type
No Hole
ANSI Code
581110
Cutting Location
External
Manufacturer Grade
M45
Material - Machining
Carbide
Number of Cutting Sides
2
Coating Process
PVD
Side Cutting Edge Angle
180 Degrees
Primary Material Application ISO Code
K
Cutting Application
Grooving
Primary Material Application
Cast Iron
Measurement System
Metric
Finish - Machining
TiCN

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, Side Cutting Edge Angle 180 Degrees , ANSI Code 581110, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.