Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582101

  • Zoro # G3592441


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
3
Width
1/8 in
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582101
Zoro #
G3592441
UPC #
4021169785931
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
1/8 in
Overall Length
1 in
Insert Size
3
Corner Radius
0.0100 in
Reference Length
1 in
Max. Grooving Width
1/8 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Neutral
Application
Grooving
ISO Number
582101
Insert Style
MTC
Cutting Application
Grooving
Primary Material Application ISO Code
K
Coating Process
PVD
Manufacturer Grade
M43
Primary Material Application
Cast Iron
Number of Cutting Sides
2
Cutting Location
External
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
582101
Hole Type
No Hole

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 582101, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.