Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582101

  • Zoro # G3596982


product price: $32.89
/ea
Sold in multiples of 5 for $164.45

Key Features

Style
MTC
Insert Seat Size
3
Width
1/8 in
Chip-Breaker
Yes
Grade
M45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582101
Zoro #
G3596982
UPC #
4021169785894
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
1/8 in
Overall Length
1 in
Insert Size
3
Corner Radius
0.0100 in
Seat Size
3
Max. Grooving Width
1/8 in
Reference Length
1 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Neutral
ISO Number
582101
Insert Style
MTC
Application
Grooving
Primary Material Application ISO Code
K
Cutting Application
Grooving
Cutting Location
External
Manufacturer Grade
M45
Number of Cutting Sides
2
Material - Machining
Carbide
ANSI Code
582101
Finish - Machining
TiCN
Primary Material Application
Cast Iron
Coating Process
PVD
Hole Type
No Hole
Measurement System
Fractional Inch

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/8 in, ANSI Code 582101, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.