Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582103

  • Zoro # G3600519


product price: $36.49
/ea
Sold in multiples of 10 for $364.90

Key Features

Style
MTC
Insert Seat Size
4
Width
5/32 in
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582103
Zoro #
G3600519
UPC #
4021169785733
Country of Origin
United States

Dimensions

Insert Seat Size
4
Width
5/32 in
Insert Size
4
Corner Radius
0.0100 in
Overall Length
1 in
Max. Grooving Width
5/32 in
Seat Size
4
Reference Length
1 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Neutral
Application
Grooving
Insert Style
MTC
ISO Number
582103
Hole Type
No Hole
Coating Process
PVD
Cutting Location
External
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Grooving
Primary Material Application ISO Code
K
Manufacturer Grade
M43
Finish - Machining
TiAlN
ANSI Code
582103
Number of Cutting Sides
2
Measurement System
Fractional Inch

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5/32 in, ANSI Code 582103, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.