Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582106

  • Zoro # G3600972


product price: $33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Style
MTC
Insert Seat Size
5
Width
3/16 in
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582106
Zoro #
G3600972
UPC #
4021169674655
Country of Origin
United States

Dimensions

Insert Seat Size
5
Width
3/16 in
Overall Length
1-1/8 in
Corner Radius
0.0300 in
Insert Size
5
Seat Size
5
Max. Grooving Width
3/16 in
Reference Length
1-1/8 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Neutral
Application
Grooving
Insert Style
MTC
ISO Number
582106
Primary Material Application ISO Code
K
Manufacturer Grade
M43
ANSI Code
582106
Cutting Location
External
Hole Type
No Hole
Coating Process
PVD
Finish - Machining
TiAlN
Number of Cutting Sides
2
Measurement System
Fractional Inch
Cutting Application
Grooving
Primary Material Application
Cast Iron
Material - Machining
Carbide

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, ANSI Code 582106, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.