Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582117

  • Zoro # G3599055


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
5
Width
5.00mm
Chip-Breaker
Yes
Grade
M93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582117
Zoro #
G3599055
UPC #
4021169784170
Country of Origin
United States

Dimensions

Insert Seat Size
5
Width
5.00mm
Overall Length
28.60mm
Corner Radius
0.30mm
Insert Size
5
Max. Grooving Width
5.00mm
Seat Size
5
Reference Length
28.60mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M93
Cutting Direction
Neutral
Application
Grooving
ISO Number
582117
Insert Style
MTC
Material - Machining
Carbide
Manufacturer Grade
M93
Primary Material Application ISO Code
K
Measurement System
Metric
Cutting Location
External
Number of Cutting Sides
2
Cutting Application
Grooving
Hole Type
No Hole
Primary Material Application
Cast Iron
ANSI Code
582117
Coating Process
PVD
Finish - Machining
TiAlN

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code 582117, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.