Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582125

  • Zoro # G3601033


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Style
MTC
Insert Seat Size
2B
Width
0.0940 in
Chip-Breaker
Yes
Grade
M93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582125
Zoro #
G3601033
UPC #
4021169783548
Country of Origin
United States

Dimensions

Insert Seat Size
2B
Width
0.0940 in
Overall Length
7/8 in
Corner Radius
0.0060 in
Insert Size
2B
Seat Size
2B
Max. Grooving Width
0.0940 in
Reference Length
7/8 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M93
Cutting Direction
Neutral
ISO Number
582125
Application
Grooving
Insert Style
MTC
Number of Cutting Sides
2
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
M93
Cutting Application
Grooving
Primary Material Application ISO Code
K
ANSI Code
582125
Primary Material Application
Cast Iron
Hole Type
No Hole
Cutting Location
External
Measurement System
Fractional Inch
Finish - Machining
TiAlN

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code 582125, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.