Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 582129

  • Zoro # G3596815


product price: $28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582129
Zoro #
G3596815
UPC #
4021169783067
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Insert Size
2
Corner Radius
0.15mm
Overall Length
19.30mm
Reference Length
19.30mm
Seat Size
2
Max. Grooving Width
2.00mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M93
Cutting Direction
Neutral
ISO Number
582129
Insert Style
MTC
Application
Grooving
Primary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
K
Manufacturer Grade
M93
ANSI Code
582129
Number of Cutting Sides
2
Finish - Machining
TiAlN
Cutting Location
External
Hole Type
No Hole
Coating Process
PVD
Measurement System
Metric
Cutting Application
Grooving

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code 582129, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.