Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583106

  • Zoro # G3595083


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Style
MTC
Insert Seat Size
2B
Width
0.0940 in
Chip-Breaker
Yes
Grade
M45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583106
Zoro #
G3595083
UPC #
4021169782749
Country of Origin
United States

Dimensions

Insert Seat Size
2B
Width
0.0940 in
Corner Radius
0.0050 in
Overall Length
7/8 in
Insert Size
2B
Seat Size
2B
Reference Length
7/8 in
Max. Grooving Width
0.0940 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Neutral
Application
Grooving
Lead Angle
0 Degrees
ISO Number
583106
Insert Style
MTC
Measurement System
Fractional Inch
Finish - Machining
TiCN
Cutting Location
External
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
ANSI Code
583106
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Coating Process
PVD
Manufacturer Grade
M45

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code 583106, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.