Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583126

  • Zoro # G3600281


product price: $31.89
/ea
Sold in multiples of 5 for $159.45

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583126
Zoro #
G3600281
UPC #
4021169781292
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Overall Length
19.30mm
Corner Radius
0.08mm
Insert Size
2
Reference Length
19.30mm
Seat Size
2
Max. Grooving Width
2.00mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M43
Cutting Direction
Right Hand
Lead Angle
5 Degrees
ISO Number
583126
Application
Grooving
Insert Style
MTC
Cutting Application
Grooving
Coating Process
PVD
Hole Type
No Hole
Manufacturer Grade
M43
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
ANSI Code
583126
Cutting Location
External
Number of Cutting Sides
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code 583126, Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.