Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583128

  • Zoro # G3597859


product price: $32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583128
Zoro #
G3597859
UPC #
4021169780929
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Corner Radius
0.08mm
Insert Size
2
Overall Length
19.30mm
Reference Length
19.30mm
Max. Grooving Width
2.00mm
Seat Size
2

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M45
Cutting Direction
Right Hand
Lead Angle
12 Degrees
Insert Style
MTC
ISO Number
583128
Application
Grooving
Material - Machining
Carbide
Hole Type
No Hole
Cutting Application
Grooving
ANSI Code
583128
Cutting Location
External
Finish - Machining
TiCN
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
M45
Measurement System
Metric

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code 583128, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.