Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583142

  • Zoro # G3601331


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
2B
Width
0.0940 in
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583142
Zoro #
G3601331
UPC #
4021169779381
Country of Origin
United States

Dimensions

Insert Seat Size
2B
Width
0.0940 in
Insert Size
2B
Corner Radius
0.0050 in
Overall Length
7/8 in
Seat Size
2B
Max. Grooving Width
0.0940 in
Reference Length
7/8 in

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Left Hand
Application
Grooving
Lead Angle
5 Degrees
Insert Style
MTC
ISO Number
583142
ANSI Code
583142
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
M433B
Cutting Application
Grooving
Hole Type
No Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Number of Cutting Sides
2
Cutting Location
External

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code 583142

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.