Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583143

  • Zoro # G3593473


product price: $32.99
/ea
Sold in multiples of 10 for $329.90

Key Features

Style
MTC
Insert Seat Size
2B
Width
0.0940 in
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583143
Zoro #
G3593473
UPC #
4021169673702
Country of Origin
United States

Dimensions

Insert Seat Size
2B
Width
0.0940 in
Overall Length
7/8 in
Insert Size
2B
Corner Radius
0.0050 in
Max. Grooving Width
0.0940 in
Reference Length
7/8 in
Seat Size
2B

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Right Hand
Insert Style
MTC
ISO Number
583143
Lead Angle
12 Degrees
Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Material - Machining
Carbide
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
ANSI Code
583143
Hole Type
No Hole
Manufacturer Grade
M433B
Finish - Machining
TiAlN
Cutting Application
Grooving
Measurement System
Fractional Inch

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code 583143

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.