Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583159

  • Zoro # G3596510


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
3
Width
3.00mm
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583159
Zoro #
G3596510
UPC #
4021169778810
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
3.00mm
Corner Radius
0.17mm
Overall Length
25.40mm
Insert Size
3
Reference Length
25.40mm
Max. Grooving Width
3.00mm
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Left Hand
Lead Angle
12 Degrees
Insert Style
MTC
Application
Grooving
ISO Number
583159
Measurement System
Metric
Cutting Location
External
ANSI Code
583159
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
M433B
Number of Cutting Sides
2
Finish - Machining
TiAlN
Material - Machining
Carbide
Hole Type
No Hole
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code 583159

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.