Zoro Homepage

Grooving/Parting Insert, Carbide

  • Mfr # 583170

  • Zoro # G3600543


product price: $33.19
/ea
Sold in multiples of 5 for $165.95

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583170
Zoro #
G3600543
UPC #
4021169673481
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Corner Radius
0.08mm
Overall Length
19.30mm
Insert Size
2
Reference Length
19.30mm
Seat Size
2
Max. Grooving Width
2.00mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Neutral
Insert Style
MTC
Lead Angle
0 Degrees
Application
Grooving
ISO Number
583170
Material - Machining
Carbide
Hole Type
No Hole
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
583170
Manufacturer Grade
M433B
Finish - Machining
TiAlN
Cutting Application
Grooving
Cutting Location
External

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code 583170

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.