Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Parting Insert, Carbide

  • Mfr # 583173

  • Zoro # G3594505


product price: $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
MTC
Insert Seat Size
2
Width
2.00mm
Chip-Breaker
Yes
Grade
M433B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583173
Zoro #
G3594505
UPC #
4021169778360
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
2.00mm
Insert Size
2
Overall Length
19.30mm
Corner Radius
0.08mm
Max. Grooving Width
2.00mm
Seat Size
2
Reference Length
19.30mm

Details

Item
Parting and Grooving Insert
Style
MTC
Chip-Breaker
Yes
Grade
M433B
Cutting Direction
Right Hand
Insert Style
MTC
Application
Grooving
Lead Angle
12 Degrees
ISO Number
583173
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Measurement System
Metric
Cutting Location
External
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
M433B
Finish - Machining
TiAlN
ANSI Code
583173
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code 583173

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.