Zoro Homepage
This item is Discontinued.
Widia Grooving/Parting Insert, LGN0, Carbide 123568080

Grooving/Parting Insert, LGN0, Carbide (Discontinued)

  • Mfr # 123568080
  • Zoro # G3600385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123568080
Zoro #
G3600385
UPC #
4021169210136
Country of Origin
Germany

Dimensions

Width
7.00mm
Corner Radius
0.80mm
Overall Length
14.00mm
Insert Size
8
Reference Length
14.00mm
Max. Grooving Width
8.15mm
Seat Size
8

Details

Item
Parting and Grooving Insert
Style
LG
Chip-Breaker
Yes
Grade
THM
Cutting Direction
Neutral
ISO Number
123568080
Coating
Bright (Uncoated)
Lead Angle
5 Degrees
Insert Style
LGN0
Mounting Style
Convex Prismatic Cross Section
Clearance Angle
7 Degrees
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Manufacturer Grade
THM
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
H, K, N, S
Cutting Application
Grooving
ANSI Code
123568080

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.15mm, ANSI Code 123568080, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.