Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, LGN0, Carbide
- Mfr # 2017980
- Zoro # G3600062
product price:Â
$
38.19
/ea
Sold in multiples of 5 for
$190.95
Key Features
Style
LG
Width
11.00mm
Chip-Breaker
Yes
Grade
THM
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2017980
- Zoro #
- G3600062
- UPC #
- 4021169210044
- Country of Origin
- Mexico
- Item
- Parting and Grooving Insert
- Style
- LG
- Chip-Breaker
- Yes
- Grade
- THM
- Cutting Direction
- Neutral
- Insert Style
- LGN0
- Lead Angle
- 7 Degrees
- ISO Number
- 123568120
- Mounting Style
- Convex Prismatic Cross Section
- No. of Edges
- 1
- Insert Material
- Carbide
- Coating
- Bright (Uncoated)
- Application
- Grooving
- Primary Material Application ISO Code
- H, K, N, S
- Finish - Machining
- Bright (Uncoated)
- Cutting Application
- Grooving
- Manufacturer Grade
- THM
- Chip-Breaker Style
- On One Side
- Material - Machining
- Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
- ANSI Code
- 123568120
- Clearance Angle
- 7 Degrees
- Measurement System
- Metric
- Number of Cutting Edges
- 1
Dimensions
- Width
- 11.00mm
- Corner Radius
- 0.80mm
- Overall Length
- 16.95mm
- Insert Size
- 12
- Max. Grooving Width
- 12.20mm
- Seat Size
- 12
- Reference Length
- 16.95mm
- Wire Rope Length
- 16.95mm
- Length
- 16.95mm
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 12.20mm, ANSI Code 123568120, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.