Zoro Homepage

Grooving/Parting Insert, NB, Carbide

  • Mfr # NB2L

  • Zoro # G3600290


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
THM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB2L
Zoro #
G3600290
UPC #
4021169751363
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Overall Length
0.5510 in
Insert Size
2
Thickness
0.2190 in
Max. Grooving Width
0.1510 in
Reference Length
0.5510 in
Seat Size
2

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
THM
Cutting Direction
Left Hand
Application
Grooving
Mounting Style
Notch
No. of Edges
2
Coating
Bright (Uncoated)
Insert Material
Carbide
Insert Style
NB
ISO Number
NB2L
Material - Machining
Carbide
Manufacturer Grade
THM
ANSI Code
NB2L
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Cutting Application
Grooving
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, S
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
2
Hole Type
No Hole
Finish - Machining
Bright (Uncoated)

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1510 in, ANSI Code NB2L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.