Zoro Homepage

Grooving/Parting Insert, NB, Carbide

  • Mfr # NB3L

  • Zoro # G3593211


product price: $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
0.1950 in
Chip-Breaker
No
Grade
THM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB3L
Zoro #
G3593211
UPC #
4021169667565
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1950 in
Overall Length
0.9060 in
Insert Size
3
Thickness
0.3440 in
Seat Size
3
Reference Length
0.9060 in
Max. Grooving Width
0.1950 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
THM
Cutting Direction
Left Hand
Coating
Bright (Uncoated)
Application
Grooving
Insert Material
Carbide
ISO Number
NB3L
No. of Edges
2
Insert Style
NB
Mounting Style
Notch
Material - Machining
Carbide
ANSI Code
NB3L
Cutting Application
Grooving
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N, S
Number of Cutting Edges
2
Manufacturer Grade
THM
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Secondary Material Application
Cast Iron, Stainless Steel

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1950 in, ANSI Code NB3L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.