Zoro Homepage

Grooving/Parting Insert, NB, Carbide

  • Mfr # NB3R

  • Zoro # G3593099


product price: $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
0.1950 in
Chip-Breaker
No
Grade
THM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB3R
Zoro #
G3593099
UPC #
4021169751264
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1950 in
Insert Size
3
Overall Length
0.9060 in
Thickness
0.3440 in
Reference Length
0.9060 in
Max. Grooving Width
0.1950 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
THM
Cutting Direction
Right Hand
Insert Style
NB
No. of Edges
2
Mounting Style
Notch
Application
Grooving
ISO Number
NB3R
Insert Material
Carbide
Coating
Bright (Uncoated)
Cutting Application
Grooving
Secondary Material Application ISO Code
K, M
Manufacturer Grade
THM
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N, S
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
NB3R

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1950 in, ANSI Code NB3R

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.