Shop WIDIA

Grooving/Parting Insert, NF-K, Carbide

  • Mfr # 3607428
  • Zoro # G3597384

product price: 
$
26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607428
Zoro #
G3597384
UPC #
4021169665257
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Application
Grooving
Mounting Style
Notch
ISO Number
NF3M200LK
Rake
10 Degrees
Insert Style
NF-K
Coating
AlTiN
No. of Edges
2
Lead Angle
11 Degrees
Insert Material
Carbide
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Feed Type
High
Coating Process
PVD
Cutting Application
Grooving
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P, S
ANSI Code
NF3M200LK
Manufacturer Grade
TN6025
Measurement System
Metric
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Chip-Breaker Code
K

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Seat Size
3
Depth of Cut
1.78mm
Thickness
8.74mm
Max. Grooving Width
2.00mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NF3M200LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.