Zoro Homepage

Grooving/Parting Insert, NG-1L, Carbide

  • Mfr # NG1062L

  • Zoro # G3596599


product price: $20.89
/ea
Sold in multiples of 5 for $104.45

Key Features

Insert Seat Size
1
Width
0.1000 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1062L
Zoro #
G3596599
UPC #
4021169725234
Country of Origin
United States

Dimensions

Insert Seat Size
1
Width
0.1000 in
Corner Radius
0.0100 in
Insert Size
1
Depth of Cut
0.0750 in
Seat Size
1
Thickness
0.1000 in
Max. Grooving Width
1/16 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NG-1L
Application
Grooving
Coating
AlTiN
Rake
Neutral
Mounting Style
Notch
ISO Number
NG1062L
Lead Angle
26 Degrees
Secondary Material Application ISO Code
H, N
ANSI Code
NG1062L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
1
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Hole Type
No Hole
Clearance Angle
26 Degrees
Manufacturer Grade
TN6025
Cutting Application
Grooving
Finish - Machining
AlTiN

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NG1062L, Clearance Angle 26 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.