Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG2031R

  • Zoro # G3595600


product price: $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG2031R
Zoro #
G3595600
UPC #
4021169747236
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Corner Radius
0.0050 in
Depth of Cut
0.0500 in
Seat Size
2
Max. Grooving Width
0.0310 in
Thickness
0.2190 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Notch
ISO Number
NG2031R
Coating
ALOX-SN
Application
Grooving
Rake
Neutral
No. of Edges
2
Lead Angle
11 Degrees
Insert Style
NG
Number of Cutting Edges
2
Cutting Application
Grooving
Coating Process
PVD
ANSI Code
NG2031R
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
Hole Type
No Hole
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Secondary Material Application ISO Code
H

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0310 in, ANSI Code NG2031R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.