Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG2058L

  • Zoro # G3600123


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG2058L
Zoro #
G3600123
UPC #
4021169738036
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Seat Size
2
Depth of Cut
0.0500 in
Max. Grooving Width
0.0580 in
Thickness
0.2190 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
2
Insert Style
NG
Rake
Neutral
Lead Angle
11 Degrees
Coating
AlTiN
ISO Number
NG2058L
Application
Grooving
Mounting Style
Notch
Insert Material
Carbide
Secondary Material Application ISO Code
H, K, N
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
AlTiN
ANSI Code
NG2058L
Clearance Angle
11 Degrees
Coating Process
PVD
Feed Type
High
Cutting Application
Grooving
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0580 in, ANSI Code NG2058L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.