Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG2058R

  • Zoro # G3594961


product price: $28.19
/ea
Sold in multiples of 5 for $140.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG2058R
Zoro #
G3594961
UPC #
4021169739811
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Corner Radius
0.0100 in
Seat Size
2
Thickness
0.2190 in
Depth of Cut
0.0500 in
Max. Grooving Width
0.0580 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Material
Carbide
Coating
AlTiN
Lead Angle
11 Degrees
Mounting Style
Notch
Application
Grooving
Rake
Neutral
Insert Style
NG
No. of Edges
2
ISO Number
NG2058R
Coating Process
PVD
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
ANSI Code
NG2058R
Manufacturer Grade
TN6025
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0580 in, ANSI Code NG2058R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.